text.skipToContent text.skipToNavigation

Bosch S1025VF Reciprocating Saw Blade 200mm Length 5-Piece


Article number 1X188023
Total length (mm) 200
Number of teeth per inch 14
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Packed per 1

Specifications

Total length (mm) 200
Number of teeth per inch 14
Suitable for stainless steel No
Tooth distance (mm) 1.8
Suitable for plastic No
Suitable for steel Yes
Suitable for wood No
Suitable for nonferrous metals No
Hard metal version Yes
Brand Bosch
Weight per piece (g) 50
Commodity code
Model S1025VF
Type Reciprocating Saw Blade

Article numbers

Article number 1X188023
EAN 3165140235570
UBB 500649173753
UNSPSC 27112700
Manufacturer article nr  2608656265
Do not close this page. This message will disappear, when the page is fully loaded.