text.skipToContent text.skipToNavigation

Bosch Rebating bit 25.4X6.3-6MM


Article number 7Y802046
Total length (mm) 54
Shaft diameter (mm) 6
Suitable for stainless steel No
Working length (mm) 12.4
Suitable for plastic No
Suitable for steel No
Suitable for cast iron No
Packed per 1

Specifications

Total length (mm) 54
Shaft diameter (mm) 6
Suitable for stainless steel No
Working length (mm) 12.4
Suitable for plastic No
Suitable for steel No
Suitable for cast iron No
Suitable for wood Yes
Suitable for nonferrous metals No
Suitable for solid wood Yes
Diameter cutter (mm) 25.4
Brand Bosch

Article numbers

Article number 7Y802046
EAN 3165140374224
UBB 500668170375
UNSPSC 31390000
Manufacturer article nr  2608628449
Do not close this page. This message will disappear, when the page is fully loaded.