text.skipToContent text.skipToNavigation

Bosch Phillips Screwdriver Bit PH1 1/4" Hex 25mm Length 25-Piece


Article number 4Z242987
Size bit (mm)
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 100
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Size bit (mm) 1
Total length (mm) 25
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 100
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number 4Z242987
EAN 3165140300360
UBB 500648657723
UNSPSC 27112700
Manufacturer article nr  2607001510
Do not close this page. This message will disappear, when the page is fully loaded.