text.skipToContent text.skipToNavigation

Bosch PRO Socket Adapter 1/4" Hex x 1/2" Square Drive 50mm


Article number 1C408056
Length (m) 143
Isolation protection 1000 V Yes
VDE tested Yes
Brand Bosch
Weight per piece (g) 40
Commodity code
Type Socket Adapter
Packed per 1

Specifications

Length (m) 143
Isolation protection 1000 V Yes
VDE tested Yes
Brand Bosch
Weight per piece (g) 40
Commodity code
Type Socket Adapter

Article numbers

Article number 1C408056
EAN 3165140704212
UBB 500648479110
UNSPSC 27112700
Manufacturer article nr  2608551107
Do not close this page. This message will disappear, when the page is fully loaded.