text.skipToContent text.skipToNavigation

Bosch Diamond cutting disc 350 x 20+25,40 x 2,6 x 5mm


Article number 9B947596
Application Cutting
Thickness (mm) 5
Disc diameter (mm) 350
Suitable for wet operation No
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 5
Disc diameter (mm) 350
Suitable for wet operation No
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick Yes
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone Yes
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 25.4
Segment height (mm) 5
X-Lock holding device No
Brand Bosch
Weight per piece (g) 1540
Commodity code

Article numbers

Article number 9B947596
EAN 3165140586900
UBB 500648854650
UNSPSC 27112700
Manufacturer article nr  2608602702
Do not close this page. This message will disappear, when the page is fully loaded.