text.skipToContent text.skipToNavigation

Bosch Pozidriv Impact Bit Set PZ2 8-Piece

Article number 6G589487
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 8
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0

Specifications

Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 8
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Weight per piece (g) 48
Commodity code
Type Pozidriv Impact Bit Set

Article numbers

Article number 6G589487
EAN 3165140851152
UBB 500649188520
UNSPSC 27112700
Manufacturer article nr  2608522325
Do not close this page. This message will disappear, when the page is fully loaded.