text.skipToContent text.skipToNavigation

Bosch Phillips Screwdriver Bit PH2 1/4" Hex 152mm Length


Article number 3R586733
Size bit (mm)
Total length (mm) 152
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 46
Commodity code
Type Phillips Screwdriver Bit
Packed per 1

Specifications

Size bit (mm) 2
Total length (mm) 152
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 46
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number 3R586733
EAN 3165140300667
UBB 500648597002
UNSPSC 27112700
Manufacturer article nr  2607001540
Do not close this page. This message will disappear, when the page is fully loaded.