text.skipToContent text.skipToNavigation

Bosch Phillips Screwdriver Bit PH2 1/4" Hex 145mm Length


Article number 7G972030
Size bit (mm)
Size 2
Total length (mm) 145
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 35
Commodity code
Packed per 1

Specifications

Size bit (mm) 2
Size 2
Total length (mm) 145
Connection size (mm) 6.3
Brand Bosch
Weight per piece (g) 35
Commodity code
Type Phillips Screwdriver Bit

Article numbers

Article number 7G972030
EAN 3165140632850
UBB 500648770823
UNSPSC 27112700
Manufacturer article nr  2608522068
Do not close this page. This message will disappear, when the page is fully loaded.