text.skipToContent text.skipToNavigation

Bosch Phillips/Pozidriv Bit Set PZ 8-Piece

Article number 5S342072
Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 8
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
With magnetic holder No

Specifications

Packaging Plastic box
Number of bits PH (crosshead) 0
Number of bits PZ (crosshead) 8
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Bosch
Weight per piece (g) 97
Commodity code
Type Phillips/Pozidriv Bit Set

Article numbers

Article number 5S342072
EAN 3165140851213
UBB 500649189775
UNSPSC 27112700
Manufacturer article nr  2608522331
Do not close this page. This message will disappear, when the page is fully loaded.