text.skipToContent text.skipToNavigation

Bosch Phillips/Pozidriv Bit Set PH/PZ 3-Piece


Article number 1K645162
Packaging Plastic bag
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 1
Number of bits Torx 1
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Packed per 1

Specifications

Packaging Plastic bag
Number of bits PH (crosshead) 1
Number of bits PZ (crosshead) 1
Number of bits Torx 1
Number of bits groove 0
Number of bits total 3
With magnetic holder No
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
With bit ratchet No
Number of bits inner square (Robertson) 0
With handgrip No
Brand Bosch
Weight per piece (g) 58
Commodity code
Type Phillips/Pozidriv Bit Set

Article numbers

Article number 1K645162
EAN 3165140302920
UBB 500648493541
UNSPSC 27112700
Manufacturer article nr  2607001767
Do not close this page. This message will disappear, when the page is fully loaded.