text.skipToContent text.skipToNavigation

Wera 8790 FA Zyklop socket with 1/4" and Hexagon 11 drive, 5.5 mm


Article number 5O407441
Wrench width (mm) 5.5
Length (m) 18
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 15.5
Packed per 1

Specifications

Wrench width (mm) 5.5
Length (m) 18
Isolation protection 1000 V No
Double hex insert No
VDE tested No
Brand Wera
Weight per piece (g) 15.5
Commodity code
Model 8790 FA

Article numbers

Article number 5O407441
EAN 4013288179654
UBB 500643606675
UNSPSC 31161507
Manufacturer article nr  05003668001
Do not close this page. This message will disappear, when the page is fully loaded.