text.skipToContent text.skipToNavigation

Bosch Phillips Bit Set PH2 x 65mm 8-Piece

Article number 3K039481
Number of bits PH (crosshead) 16
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0

Specifications

Number of bits PH (crosshead) 16
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 8
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Weight per piece (g) 113
Commodity code
Type Phillips Bit Set

Article numbers

Article number 3K039481
EAN 3165140851275
UBB 500649190906
UNSPSC 27112700
Manufacturer article nr  2608522337
Do not close this page. This message will disappear, when the page is fully loaded.