text.skipToContent text.skipToNavigation

Bosch Phillips Bit Set PH1-3 x 25mm 3-Piece


Article number 6K158332
Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Packed per 1

Specifications

Number of bits PH (crosshead) 3
Number of bits PZ (crosshead) 0
Number of bits Torx 0
Number of bits groove 0
Number of bits total 3
Number of bits hexagon socket 0
Number of bits TriWing 0
Number of bits two hole 0
Number of bits inner square (Robertson) 0
Brand Bosch
Weight per piece (g) 16
Commodity code
Type Phillips Bit Set

Article numbers

Article number 6K158332
EAN 3165140302777
UBB 500648727377
UNSPSC 27112700
Manufacturer article nr  2607001752
Do not close this page. This message will disappear, when the page is fully loaded.