text.skipToContent text.skipToNavigation

Bosch Nut Setter 10mm Hex 65mm


Article number 5N510372
Wrench width (mm) 10
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Packed per 1

Specifications

Wrench width (mm) 10
Total length (mm) 65
Isolation protection 1000 V Yes
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested Yes
Brand Bosch
Weight per piece (g) 40
Commodity code
Type Nut Setter

Article numbers

Article number 5N510372
EAN 3165140409964
UBB 500648684388
UNSPSC 27112700
Manufacturer article nr  2608550561
Do not close this page. This message will disappear, when the page is fully loaded.