text.skipToContent text.skipToNavigation

Facom Orbital Sander 10000RPM 152mm 105L/min 1/4" Air Inlet


Article number 0F071726
Height 115
Length (m) 225
Rotational speed (1/min) 10000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 152
Diameter of oscillating circuit 1 (mm) 5
Device side air inlet R 1/4 inch
Packed per 1

Specifications

Height 115
Length (m) 225
Rotational speed (1/min) 10000
Max. operation pressure (bar) 6.2
Grinding disc diameter (mm) 152
Diameter of oscillating circuit 1 (mm) 5
Device side air inlet R 1/4 inch
Number of holes grinding disc 6
Required air volume 105
Brand Facom
Weight per piece (g) 1197
Commodity code
Type Orbital Sander

Article numbers

Article number 0F071726
EAN 3148517988767
UBB 500573685525
UNSPSC 27112700
Manufacturer article nr  V.252FPB
Do not close this page. This message will disappear, when the page is fully loaded.