text.skipToContent text.skipToNavigation

Bosch Mitre saw GCM 350-254


Article number 5T698388
Width 820
Height 490
Weight 24.2
Voltage (V) 230
Length (m) 560
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Packed per 1

Specifications

Width 820
Height 490
Weight 24.2
Voltage (V) 230
Length (m) 560
Nominal power consumption (W) 1800
Saw blade diameter (mm) 254
Saw blade bore hole (mm) 30
Idle rotational speed (1/min) 5000
Mitre setting left (°) 52
Mitre setting right (°) 60
Inclination setting left (°) 47
Inclination setting right (°) 47
Brand Bosch

Article numbers

Article number 5T698388
EAN 3165140769600
UBB 500668142168
UNSPSC 27112700
Manufacturer article nr  0601B22600
Do not close this page. This message will disappear, when the page is fully loaded.