text.skipToContent text.skipToNavigation

Bosch Metal drill set 1-10MM


Article number 6E493218
Holding system Cylindrical plug-in axle
Diameter (mm) 10
Total number of tools 10
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 10
Total number of tools 10
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 10
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch

Article numbers

Article number 6E493218
EAN 3165140446204
UBB 500648714326
UNSPSC 27112700
Manufacturer article nr  2607010536
Do not close this page. This message will disappear, when the page is fully loaded.