text.skipToContent text.skipToNavigation

Bosch Metal drill set 1,5-6,5MM


Article number 7A824261
Holding system Cylindrical plug-in axle
Diameter (mm) 6.5
Total number of tools 13
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 6.5
Total number of tools 13
Number of drills for glass 0
Number of drills for ceramics 0
Number of drills for tile 0
Number of universal drills 0
Number of drills for concrete 0
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 13
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch

Article numbers

Article number 7A824261
EAN 3165140446235
UBB 500648758703
UNSPSC 27112700
Manufacturer article nr  2607010539
Do not close this page. This message will disappear, when the page is fully loaded.