text.skipToContent text.skipToNavigation

Bosch Jigsaw GST 90 E IN KOFFER

Article number B4500.000.065
Voltage (V) 230
Nominal power consumption (W) 650
Machine weight (kg) 2.3
Cutting depth in wood (mm) 90
No-load stroke rate (1/min) 500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Commodity code

Specifications

Voltage (V) 230
Nominal power consumption (W) 650
Machine weight (kg) 2.3
Cutting depth in wood (mm) 90
No-load stroke rate (1/min) 500
Max. material thickness in aluminium 250 N/mm² (mm) 20
Commodity code

Article numbers

Article number B4500.000.065
EAN 8715494539685
UBB 500574078225
UNSPSC 27111508
Manufacturer article nr  060158G000
Do not close this page. This message will disappear, when the page is fully loaded.