text.skipToContent text.skipToNavigation

Bosch Jigsaw GST 18 V-LI B


Article number B4040.005.050
Nominal voltage (V) 18
Stroke (mm) 23
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.4
Cutting depth in wood (mm) 120
No-load stroke rate (1/min) 2700
Max. material thickness in aluminium 250 N/mm² (mm) 20
Packed per 1

Specifications

Nominal voltage (V) 18
Stroke (mm) 23
Battery capacity (Ah) 0
Weight including battery-pack (kg) 2.4
Cutting depth in wood (mm) 120
No-load stroke rate (1/min) 2700
Max. material thickness in aluminium 250 N/mm² (mm) 20
Max. material thickness in steel 400 N/mm² (mm) 8
Pivoting range (°) 45
Commodity code

Article numbers

Article number B4040.005.050
EAN 3165140786973
UBB 500627053506
UNSPSC 27112700
Manufacturer article nr  06015A6100
Do not close this page. This message will disappear, when the page is fully loaded.