text.skipToContent text.skipToNavigation

Lenox Reciprocating Saw Blade 203mm Length 10-Teeth 5-Piece


Article number 1X843416
Total length (mm) 203
Number of teeth per inch 10
Suitable for stainless steel Yes
Suitable for nonferrous metals Yes
Brand Lenox
Weight per piece (g) 170
Commodity code
Packed per 1

Specifications

Total length (mm) 203
Number of teeth per inch 10
Suitable for stainless steel Yes
Suitable for nonferrous metals Yes
Brand Lenox
Weight per piece (g) 170
Commodity code
Type Reciprocating Saw Blade

Article numbers

Article number 1X843416
UBB 500632827555
UNSPSC 27111508
Manufacturer article nr  20580810R
Do not close this page. This message will disappear, when the page is fully loaded.