text.skipToContent text.skipToNavigation

Bosch S 922 EF Reciprocating Saw Blade 152mm Bi-Metal 18-Teeth 2-Piece


Article number 0W739100
Total length (mm) 152
Suitable for stainless steel No
Tooth distance (mm) 18
Suitable for plastic No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals Yes
Packed per 1

Specifications

Total length (mm) 152
Suitable for stainless steel No
Tooth distance (mm) 18
Suitable for plastic No
Suitable for steel No
Suitable for wood No
Suitable for nonferrous metals Yes
Brand Bosch
Weight per piece (g) 0.04
Commodity code
Type Reciprocating Saw Blade

Article numbers

Article number 0W739100
EAN 3165140390637
UBB 500699492749
UNSPSC 27112700
Manufacturer article nr  2609256706
Do not close this page. This message will disappear, when the page is fully loaded.