text.skipToContent text.skipToNavigation

Bosch Impact driver 2X4AH


Article number 6D526857
Nominal voltage (V) 18
Width 64
Height 246
Length (m) 163
Battery capacity (Ah) 4
Max. torque (Nm) 300
Tool insertion 1/2 inch external square
Packed per 1

Specifications

Nominal voltage (V) 18
Width 64
Height 246
Length (m) 163
Battery capacity (Ah) 4
Max. torque (Nm) 300
Tool insertion 1/2 inch external square
Impacts (1/min) 3400
Idle rotational speed (1/min) 2400
Weight without battery-pack (kg) 1.3
Number of included batteries 2
Brand Bosch

Article numbers

Article number 6D526857
EAN 3165140984423
UBB 500707571617
UNSPSC 27112700
Manufacturer article nr  06019D8202
Do not close this page. This message will disappear, when the page is fully loaded.