text.skipToContent text.skipToNavigation

Bosch Impact control socket 11mm x 25mm 15.9 M 7


Article number 5Z684093
Diameter 13
Length (m) 25
Isolation protection 1000 V No
Dimension (mm) 11
Connection size (mm) 16.5
VDE tested No
Brand Bosch
Packed per 1

Specifications

Diameter 13
Length (m) 25
Isolation protection 1000 V No
Dimension (mm) 11
Connection size (mm) 16.5
VDE tested No
Brand Bosch

Article numbers

Article number 5Z684093
EAN 3165140088015
UBB 500648704590
UNSPSC 27112700
Manufacturer article nr  1608551007
Do not close this page. This message will disappear, when the page is fully loaded.