text.skipToContent text.skipToNavigation

Bosch Impact Control Nut Setter 8mm Hex 50mm

Article number 8Z887185
Wrench width (mm) 8
Total length (mm) 50
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No

Specifications

Wrench width (mm) 8
Total length (mm) 50
Isolation protection 1000 V No
Suitable for hexagonal bolts Yes
With tommy bar No
Suitable for tommy bar No
VDE tested No
Brand Bosch
Weight per piece (g) 38
Commodity code
Type Impact Control Nut Setter

Article numbers

Article number 8Z887185
EAN 3165140851411
UBB 500649194130
UNSPSC 27112700
Manufacturer article nr  2608522351
Do not close this page. This message will disappear, when the page is fully loaded.