text.skipToContent text.skipToNavigation

Bosch PointTeQ Drill Bit 1.6mm HSS Cylindrical Shank 10-Piece


Article number 2U538760
Diameter drill (mm)
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Packed per 1

Specifications

Diameter drill (mm) 1.6
Holding system Cylindrical plug-in axle
Cutting length (mm) 20
Suitable for stainless steel Yes
Suitable for plastic No
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals Yes
Suitable for stone No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill Yes
Brand Bosch
Weight per piece (g) 10000
Commodity code
Type PointTeQ Drill Bit

Article numbers

Article number 2U538760
EAN 3165140906937
UBB 500673214846
UNSPSC 27112700
Manufacturer article nr  2608577184
Do not close this page. This message will disappear, when the page is fully loaded.