text.skipToContent text.skipToNavigation

Bosch Hollow drill 20 x 450


Article number 1Q353311
Total length (mm)
Diameter drill (mm)
Holding system SDS-plus
Cutting length (mm) 320
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 450
Diameter drill (mm) 20
Holding system SDS-plus
Cutting length (mm) 320
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 1Q353311
EAN 3165140857376
UBB 500668174336
UNSPSC 27112700
Manufacturer article nr  2608576288
Do not close this page. This message will disappear, when the page is fully loaded.