text.skipToContent text.skipToNavigation

Maxxfast Hole Saw Arbor 32-210mm 9.5mm Quick Change Shank


Article number X8009.000.115
Shaft diameter (mm) 9.5
Suitable for hole saw (mm) 32 - 210
Brand Maxxfast
Weight per piece (g) 201.09
Commodity code
Type Hole Saw Arbor
Packed per 1

Specifications

Shaft diameter (mm) 9.5
Suitable for hole saw (mm) 32 - 210
Brand Maxxfast
Weight per piece (g) 201.09
Commodity code
Type Hole Saw Arbor

Article numbers

Article number X8009.000.115
EAN 8715494305693
UBB 500574305198
UNSPSC 27112826
Manufacturer article nr  JF105546
Do not close this page. This message will disappear, when the page is fully loaded.