text.skipToContent text.skipToNavigation

Bosch Hole saw 60 MM


Article number B4967.200.050
Diameter 60
Cutting depth (mm) 51
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Packed per 1

Specifications

Diameter 60
Cutting depth (mm) 51
Holding system Other
Suitable for fibre optic No
Suitable for stainless steel No
Suitable for aluminium No
Suitable for plastic No
Suitable for steel No
Suitable for non-ferrous metals No
Suitable for plaster board No
Suitable for cast iron No
Suitable for wood No
Suitable for brass No
Brand Bosch
Commodity code

Article numbers

Article number B4967.200.050
EAN 3165140489119
UBB 500571042885
UNSPSC 27112826
Manufacturer article nr  2608580313
Do not close this page. This message will disappear, when the page is fully loaded.