text.skipToContent text.skipToNavigation

Bosch Hedge trimmer UNIVERSALHEDGEPOLE


Article number 4G196421
Nominal voltage (V) 18
Length (m) 43
Battery capacity (Ah) 0
Weight including battery-pack (kg) 3.6
Distance of blades (mm) 16
Cutting number at idle (1/min) 2200
Sword length (mm) 43
Packed per 1

Specifications

Nominal voltage (V) 18
Length (m) 43
Battery capacity (Ah) 0
Weight including battery-pack (kg) 3.6
Distance of blades (mm) 16
Cutting number at idle (1/min) 2200
Sword length (mm) 43
Utilizable knife length (mm) 43

Article numbers

Article number 4G196421
EAN 3165140888059
UBB 500679491778
UNSPSC 27112700
Manufacturer article nr  06008B3001
Do not close this page. This message will disappear, when the page is fully loaded.