text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit 8mm SDS-plus Shank 615mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system SDS-plus
Cutting length (mm) 550
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 615
Diameter drill (mm) 8
Holding system SDS-plus
Cutting length (mm) 550
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 156
Commodity code
Type Hammer Drill Bit

Article numbers

Article number B4996.080.615
EAN 3165140047593
UBB 500623563458
UNSPSC 20111603
Manufacturer article nr  2608596183

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.