text.skipToContent text.skipToNavigation

Bosch Hammer drill bit 32 x 820


Article number 1N800215
Total length (mm)
Diameter drill (mm)
Holding system SDS-max
Cutting length (mm) 600
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 820
Diameter drill (mm) 32
Holding system SDS-max
Cutting length (mm) 600
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 1N800215
EAN 3165140857499
UBB 500668176984
UNSPSC 27112700
Manufacturer article nr  2608576300
Do not close this page. This message will disappear, when the page is fully loaded.