text.skipToContent text.skipToNavigation

Bosch EXPERT SDS Clean Plus-8X Hammer Drill Bit Set 14mm Cylindrical Shank 550mm Length


Article number 1N575457
Packaging None
Holding system SDS-plus
Diameter (mm) 14-14
Total number of tools 8
Cutting material Other
Number of drills for concrete 1
Brand Bosch
Packed per 1

Specifications

Packaging None
Holding system SDS-plus
Diameter (mm) 14-14
Total number of tools 8
Cutting material Other
Number of drills for concrete 1
Brand Bosch
Weight per piece (g) 320.44
Commodity code
Type EXPERT SDS Clean Plus-8X Hammer Drill Bit Set

Article numbers

Article number 1N575457
EAN 4059952662992
UBB 500581130076
UNSPSC 27112700
Manufacturer article nr  2608901767
Do not close this page. This message will disappear, when the page is fully loaded.