text.skipToContent text.skipToNavigation

Bosch Hammer Drill Bit 15mm SDS-plus Shank 465mm


Article number
Total length (mm)
Show all lengths
Diameter drill (mm)
Show all diameters
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Packed per 1

Specifications

Total length (mm) 465
Diameter drill (mm) 15
Holding system SDS-plus
Cutting length (mm) 400
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete Yes
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 315
Commodity code
Type Hammer Drill Bit

Article numbers

Article number B4996.150.465
EAN 3165140028264
UBB 500623567095
UNSPSC 20111603
Manufacturer article nr  1618596257

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.