text.skipToContent text.skipToNavigation

BOSCH GSB 18V-21


Article number 8T179299
Nominal voltage (V) 18
Height 216
Battery capacity (Ah) 4
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Packed per 1

Specifications

Nominal voltage (V) 18
Height 216
Battery capacity (Ah) 4
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 55
Max. number of strokes (1/min) 27000
Weight without battery-pack (kg) 1.2
Idle rotational speed 1st gear (1/min) 480
Idle rotational speed 2nd gear (1/min) 1800
Number of included batteries 2

Article numbers

Article number 8T179299
EAN 4059952603575
UBB 500583614408
UNSPSC 27112700
Manufacturer article nr  06019H110C
Do not close this page. This message will disappear, when the page is fully loaded.