text.skipToContent text.skipToNavigation

Bosch Grinding disc A 2430 T BF 115MM


Article number 0I068319
Application Grinding
Thickness (mm) 7
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Grinding
Thickness (mm) 7
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
X-Lock holding device No
Brand Bosch

Article numbers

Article number 0I068319
EAN 3165140733847
UBB 500648444130
UNSPSC 27112700
Manufacturer article nr  2608603532
Do not close this page. This message will disappear, when the page is fully loaded.