text.skipToContent text.skipToNavigation

Bosch Drill driver GSR18V-60+3AC


Article number 1F211513
Nominal voltage (V) 18
Height 246
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.6
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Packed per 1

Specifications

Nominal voltage (V) 18
Height 246
Battery capacity (Ah) 5
Weight including battery-pack (kg) 1.6
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 38
Drill diameter wood 1st gear (mm) 38
Max. torque (Nm) 60
Torque setting (Nm) 60
Weight without battery-pack (kg) 0.9
Idle rotational speed 1st gear (1/min) 600
Idle rotational speed 2nd gear (1/min) 1900
Number of included batteries 2

Article numbers

Article number 1F211513
EAN 3165140906074
UBB 500685896911
UNSPSC 27112700
Manufacturer article nr  06019G7101
Do not close this page. This message will disappear, when the page is fully loaded.