text.skipToContent text.skipToNavigation

Bosch Drill driver GSR18V-60+1AC


Article number 7W175767
Nominal voltage (V) 18
Height 246
Battery capacity (Ah) 0
Weight including battery-pack (kg) 0.9
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Packed per 1

Specifications

Nominal voltage (V) 18
Height 246
Battery capacity (Ah) 0
Weight including battery-pack (kg) 0.9
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 13
Drill diameter steel 1st gear (mm) 13
Drill diameter wood 2nd gear (mm) 38
Drill diameter wood 1st gear (mm) 38
Max. torque (Nm) 60
Torque setting (Nm) 60
Idle rotational speed 1st gear (1/min) 600
Idle rotational speed 2nd gear (1/min) 1900
Brand Bosch

Article numbers

Article number 7W175767
EAN 3165140906081
UBB 500685896341
UNSPSC 27112700
Manufacturer article nr  06019G7102
Do not close this page. This message will disappear, when the page is fully loaded.