text.skipToContent text.skipToNavigation

Bosch Concrete Drill Bit Set 4-10mm 5-Piece


Article number
Holding system Cylindrical plug-in axle
Diameter (mm) 4
Total number of tools 5
Number of drills for concrete 5
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Packed per 1

Specifications

Holding system Cylindrical plug-in axle
Diameter (mm) 4
Total number of tools 5
Number of drills for concrete 5
Number of drills for stainless steel 0
Number of drills for wood 0
Number of drills for plastic 0
Number of drills for nonferrous metals 0
Number of drills for steel 0
Number of drills for stone 0
Brand Bosch
Weight per piece (g) 224
Commodity code
Type Concrete Drill Bit Set

Article numbers

Article number B4995.010.524
EAN 3165140446082
UBB 500577368169
UNSPSC 20111603
Manufacturer article nr  2607010524

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.