text.skipToContent text.skipToNavigation

Bosch EXPERT SDS Clean Max 8X Hammer Drill Bit Set 32 x 400mm 1-Piece


Article number 4W273414
Holding system SDS-max
Diameter (mm) 30-30
Total number of tools 8
Number of drills for concrete 1
Brand Bosch
Weight per piece (g) 1988.73
Commodity code
Packed per 1

Specifications

Holding system SDS-max
Diameter (mm) 30-30
Total number of tools 8
Number of drills for concrete 1
Brand Bosch
Weight per piece (g) 1988.73
Commodity code
Type Hammer Drill Bit Set

Article numbers

Article number 4W273414
EAN 4059952663395
UBB 500582261557
UNSPSC 27112700
Manufacturer article nr  2608901807
Do not close this page. This message will disappear, when the page is fully loaded.