text.skipToContent text.skipToNavigation

Bosch Drill 32 x 400 x 590mm


Article number 9S540066
Total length (mm)
Diameter drill (mm)
Cutting length (mm) 400
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Packed per 1

Specifications

Total length (mm) 590
Diameter drill (mm) 32
Cutting length (mm) 400
Suitable for ceramics No
Suitable for glass No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 9S540066
EAN 3165140976602
UBB 500700195471
UNSPSC 27112700
Manufacturer article nr  2608579298
Do not close this page. This message will disappear, when the page is fully loaded.