text.skipToContent text.skipToNavigation

Bosch Double-End Drill 2,5 x 10 x 43mm


Article number 4E408162
Total length (mm)
Diameter drill (mm)
Holding system Other
Cutting length (mm) 10
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Packed per 1

Specifications

Total length (mm) 43
Diameter drill (mm) 2.5
Holding system Other
Cutting length (mm) 10
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for concrete No
Suitable for ceramics No
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone No
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch

Article numbers

Article number 4E408162
EAN 3165140148016
UBB 500648622172
UNSPSC 27112700
Manufacturer article nr  2608597581
Do not close this page. This message will disappear, when the page is fully loaded.