text.skipToContent text.skipToNavigation

Bosch Disc brush 2609256537


Article number 8P921808
Max. number of revolutions (1/min) 4500
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 100
Brand Bosch
Weight per piece (g) 0.12
Packed per 1

Specifications

Max. number of revolutions (1/min) 4500
Suitable for drilling machines Yes
Suitable for right angle grinders No
Suitable for belt-/roller sanders No
Brush diameter (mm) 100
Brand Bosch
Weight per piece (g) 0.12
Commodity code

Article numbers

Article number 8P921808
EAN 3165140389563
UBB 500699486311
UNSPSC 31191500
Manufacturer article nr  2609256537
Do not close this page. This message will disappear, when the page is fully loaded.