text.skipToContent text.skipToNavigation

Bosch Diamond drill bit 32 x 35mm


Article number 2L703728
Total length (mm)
Diameter drill (mm)
Shaft diameter (mm) 32
Holding system Other
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Packed per 1

Specifications

Total length (mm) 35
Diameter drill (mm) 32
Shaft diameter (mm) 32
Holding system Other
Cutting length (mm) 35
Suitable for stainless steel No
Suitable for plastic No
Suitable for steel No
Suitable for concrete No
Suitable for ceramics Yes
Suitable for cast iron No
Suitable for wood No
Suitable for nonferrous metals No
Suitable for stone Yes
Suitable for glass No
Plug-in axle with flat end No
Suitable for reboring No
With cooling channel No
Suitable for tiles No
Spiral drill No
Brand Bosch
Weight per piece (g) 170
Commodity code

Article numbers

Article number 2L703728
EAN 3165140577724
UBB 500648541315
UNSPSC 27112700
Manufacturer article nr  2608587120
Do not close this page. This message will disappear, when the page is fully loaded.