text.skipToContent text.skipToNavigation

Bosch Diamond cutting disc 2608603313


Article number 6E857791
Application Grinding
Thickness (mm) 3
Disc diameter (mm) 105
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Grinding
Thickness (mm) 3
Disc diameter (mm) 105
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete Yes
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Segment height (mm) 3
Brand Bosch

Article numbers

Article number 6E857791
EAN 3165140695190
UBB 500648714730
UNSPSC 27112700
Manufacturer article nr  2608603313
Do not close this page. This message will disappear, when the page is fully loaded.