text.skipToContent text.skipToNavigation

Bosch Diamond cutting disc 180X22,23MM COARSE


Article number 0J656854
Application Grinding
Disc diameter (mm) 180
Suitable for wet operation No
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete Yes
Packed per 1

Specifications

Application Grinding
Disc diameter (mm) 180
Suitable for wet operation No
Suitable for plastic Yes
Suitable for asphalt No
Suitable for brick No
Suitable for concrete Yes
Suitable for concrete/concrete stone Yes
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick Yes
Suitable for ceramics No
Suitable for metal No
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
Brand Bosch

Article numbers

Article number 0J656854
EAN 3165140168434
UBB 500648446606
UNSPSC 27112700
Manufacturer article nr  2608600364
Do not close this page. This message will disappear, when the page is fully loaded.