text.skipToContent text.skipToNavigation

Bosch Diamond core drill G 1/2 1 1/4 226MM


Article number 3P846428
Nominal size (mm) 226
Holding system Other
Suitable for operation with impact No
Suitable for wet operation Yes
Size holding system 1 1/4 inch
Working depth (mm) 450
Brand Bosch
Packed per 1

Specifications

Nominal size (mm) 226
Holding system Other
Suitable for operation with impact No
Suitable for wet operation Yes
Size holding system 1 1/4 inch
Working depth (mm) 450
Brand Bosch

Article numbers

Article number 3P846428
EAN 3165140810838
UBB 500648593878
UNSPSC 27112700
Manufacturer article nr  2608601380
Do not close this page. This message will disappear, when the page is fully loaded.