text.skipToContent text.skipToNavigation

Bosch Cutting wheel AS 30 S BF 115MM


Article number 4I522880
Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Packed per 1

Specifications

Application Cutting
Thickness (mm) 2.5
Disc diameter (mm) 115
Suitable for wet operation No
Suitable for plastic No
Suitable for asphalt No
Suitable for brick No
Suitable for concrete No
Suitable for concrete/concrete stone No
Suitable for armoured concrete No
Suitable for cast iron pipe No
Suitable for bluestone No
Suitable for calcium silicate brick No
Suitable for ceramics No
Suitable for metal Yes
Suitable for natural stone No
Suitable for chamotte No
Suitable for washed out concrete No
Suitable for roof tile No
Bore diameter 22.23
X-Lock holding device No
Brand Bosch

Article numbers

Article number 4I522880
EAN 3165140149419
UBB 500648628526
UNSPSC 27112700
Manufacturer article nr  2608600319
Do not close this page. This message will disappear, when the page is fully loaded.