text.skipToContent text.skipToNavigation

BOSCH CRDL Combi set 5 Toolkit 18V


Article number 7R619910
Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 3
Packed per 1

Specifications

Power supply Battery (rechargeable)
With charging station Yes
Number of guiding drills 0
Number of hot air guns 0
Number of HSS spiral drills 0
Number of bits total 0
Number of saws 3
Number of drilling machines 0
Number of machines 5
Number of saw blades 0
Number of grinders 1
Number of screw drivers (battery) 1
Number of included batteries 3

Article numbers

Article number 7R619910
EAN 3165140959353
UBB 500583259576
UNSPSC 27112700
Manufacturer article nr  0615990K6N
Do not close this page. This message will disappear, when the page is fully loaded.