text.skipToContent text.skipToNavigation

Bosch Cordless Percussion drill 06019H1176


Article number 1M291451
Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Packed per 1

Specifications

Nominal voltage (V) 18
Drill chuck span (mm) 13
Drill diameter steel 2nd gear (mm) 10
Drill diameter steel 1st gear (mm) 10
Drill diameter wood 2nd gear (mm) 35
Drill diameter wood 1st gear (mm) 35
Max. torque (Nm) 55
Drill diameter concrete 2nd gear (mm) 10
Drill diameter concrete 1st gear (mm) 10
Drill diameter stone 1st gear (mm) 10
Drill diameter stone 2nd gear (mm) 10
Torque setting (Nm) 55
Max. number of strokes (1/min) 27000
Weight without battery-pack (kg) 1.2
Idle rotational speed 1st gear (1/min) 480
Idle rotational speed 2nd gear (1/min) 1800
Brand Bosch
Commodity code

Article numbers

Article number 1M291451
EAN 4059952510231
UBB 500708204564
UNSPSC 27112700
Manufacturer article nr  06019H1176
Do not close this page. This message will disappear, when the page is fully loaded.